Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Round Box Type, Steel, Single Receptacle Cover Type

  • Mfr # 811U

  • Zoro # G3756081


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Box Type
Round
For Box Shape
Round
Cover Type
Single Receptacle
Overall Length
0.563 in
Overall Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811U
Zoro #
G3756081
UPC #
050169978115
Country of Origin
China

Dimensions

Overall Length
0.563 in
Overall Width
5-1/2 in
Overall Height
4-1/8 in

Details

Item
Box Cover
Box Type
Round
For Box Shape
Round
Cover Type
Single Receptacle
Material
Steel

Description

Universal Cvr,Round,Insrts 4 In.,Sq Exp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.