Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vapor Barrier Box, 1-Gang, Polycarbonate, Yellow, Bracket

  • Mfr # 2011FBAR

  • Zoro # G113767781


product price: $9.99
/ea

Key Features

Capacity
46.10546875 cu.in
Number of Gangs
1-Gang
Material
Thermoplastic Resin
Overall Width
4.625 in
Overall Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011FBAR
Zoro #
G113767781
UPC #
805035000212
Country of Origin
China

Dimensions

Overall Width
4.625 in
Overall Depth
2.75 in

Details

Capacity
46.10546875 cu.in
Number of Gangs
1-Gang
Material
Thermoplastic Resin
Color
Yellow

Description

Made from rugged polycarbonate material, yellow color, gasket seals all openings to prevent air or vapor penetration. Front-mounted ground screw, 1/2 in setback, flush bracket. Self-clamping, nonmetallic sheathed cable entry tabs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.