Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM7440C
Zoro #
G5490725
UPC #
092326104081
Country of Origin
United States
Dimensions
Depth
4 3/4 in
Height
5 23/64 in
Width
5 23/65 in
Inside Depth
4 3/4 in
Details
Item
While In Use Weatherproof Cover
Mounting Orientation
Vertical
Number of Gangs
2
Receptacle Type
GFCI
Body Material
Polycarbonate
Includes
Attached Gasket and Mounting Hardware
Color
Clear
Standards
UL
Gasket Material
Polyethylene Foam
Features
Non-Metallic, 55-In-1 Configuration
Description
While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Vertical, Receptacle Type GFCI, Depth 4 3/4 in, Number of Gangs 2, Width 5 23/65 in, Height 5 23/64 in, Features Non-Metallic, 55-In-1 Configuration, Inside Depth 4 3/4 in, Gasket Material Polyethylene Foam, Color Clear, Standards UL, Includes Attached Gasket and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.