Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, 1 Gang Gang, Polycarbonate, In-Use Cover Type

  • Mfr # MM420C

  • Zoro # G110331398


product price: $15.69
/ea

Key Features

Number of Gangs
1 Gang
Cover Type
In-Use
Material
Polycarbonate
Mounting Orientation
Multi-directional
Height
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM420C
Zoro #
G110331398
UPC #
50169917275
Country of Origin
United States

Dimensions

Height
5.88 in
Depth
2-3/4 in
Width
4-1/2 in

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
In-Use
Material
Polycarbonate
Mounting Orientation
Multi-directional

Description

Wht 1G In Use Out Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.