Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI
Mfr # 915C
Zoro # G008183955
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Duplex Receptacle and GFCI
- Length 0.563 in
- Width 4-1/8 in
- Material Steel
Product Information
- Brand Racoorporated
- MFR # 915C
- Zoro # G008183955
- UPC # 50169999981
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.563 in |
Width | 4-1/8 in |
Height | 4-1/8 in |
Raised Height | 0.50 in |
Dimensions | 0.563 in x 4.125 in x 4.125 in |
Details
Description
4 Flat Corner Exposed Work Square Single Ground Fault Interrupter, Duplex Receptacle Box Cover, 12 Rise, Steel, Exposed Work, 713 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Station Interior (32J075)
- TUNDRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (M2500)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (ATMR8)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- HAMMOND MFG. N1 Screw Cover, 4 x 4 x 4, Steel/Gray (CS444)
- RACO Electrical Box Cover, Square, Flat, Blank (832)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280Z)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- ARLINGTON INDUSTRIES Ceiling Box Cover (CP3540-1)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- Racoorporated Electrical Box Covers