Electrical Box, 16.5 cu in, Handy Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 8670

  • Zoro # G007905589


product price:  $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Capacity
16.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Length
2.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8670
Zoro #
G007905589
UPC #
50169006702
Country of Origin
United States

Dimensions

Length
2.10 in
Overall Width
2.11 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in
Height
4 in
Actual Depth
2.2 in

Details

Item
Electrical Box
Capacity
16.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Features
Welded construction; 4 in. x 2 in., 2-1/8 in. deep; Supplied with eleven 1/2 in. knockouts; 16.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Mounting
Surface
Certified Listed
UL Listed
Wiring System
Conduit
Fire Resistance
Yes

Description

4 x 218 Deep Steel Handy Box, 11 Each 12 Knockouts, Welded Corners, 1612 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.