Zoro Homepage

Filter Assy-Diesel 15 GPH 2 Micron

  • Mfr # 120AS

  • Zoro # G805728472


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120AS
Zoro #
G805728472
UPC #
706672000231
Country of Origin
United States

Description

All 100 Series units feature 1/4 in.-18 NPTF inlet and outlet fuel ports and a unitized mounting bracket. Feature spin-on, high-capacity, Aquabloc (Registered Trademark) II replaceable filter elements which stop water, remove solid contamination (model 110A is a cartridge element and is available with a 10 micron element only). All units feature spin-on contaminant collection bowls. Clear bowls will not discolor from alcohol, additives, or UV light and have a leak-proof, positive seal drain for easy servicing (except the 110A). Water and contamination levels can be seen easily at a glance.110A: Designed for fuel-injected gasoline engines with high working pressures and also can be used on diesel engines. A metal housing is standard. Typical applications include smaller diesel and gasoline engines used in generator sets, pressure washers, and other equipment. Max pressure 100 psi. Rated 15 GPH for diesel, 35 GPH for gasoline.120A: Offers reliable protection for smaller diesel and gasoline engines used in generator sets, pressure washers, and other equipment. Max pressure 70 psi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.