Replacement Element For Gas Filters
- Mfr # S3213
- Zoro # G224011872
product price:Â
$
50.99
/ea
Key Features
Length
4 in
Width
3.7 in
Height
3.7 in
For Use With
B32013
Application
Mercury OB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3213
- Zoro #
- G224011872
- UPC #
- 706672000118
- Country of Origin
- United States
- For Use With
- B32013
- Application
- Mercury OB
- Microns
- 10
Dimensions
- Length
- 4 in
- Width
- 3.7 in
- Height
- 3.7 in
Description
Inboard or outboard engine protection for a smoother operation and longer engine life, these filters easily spin onto the existing filter heads. Features a high capacity 10 micron Aquabloc II element that removes 99% of free water and sediment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.