Turbine Series Dual Fuel Filter W/ Rotary Valve, 30 Microns

  • Mfr # 75500MAX30

  • Zoro # G721735813


product price: $1,855.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75500MAX30
Zoro #
G721735813
UPC #
-
Country of Origin
United States

Description

Switch to a new filter without shutting down! A single valve on all of the double-manifold MAX models isolates one filter/separator for service while the other keeps operating. You keep running while draining contaminants from the other bowl or changing the filter element.Turbine series filter assemblies are designed to be installed on the vacuum side of the fuel transfer pump for best efficiency and protect precision engine components from dirt, rust, algae, asphaltines, varnishes, and especially water. They remove contaminates from fuel using the following three stage process: Stage One: Separation as fuel enters the filter assembly, it moves through the centrifuge and spins off large solids and water droplets which fall to the bottom of the collection bowl. Stage Two: Coalescing small water droplets bead-up on the surface of the conical baffle and cartridge element. When heavy enough, they too fall to the bottom of the bowl. Stage Three: Filtration proprietary Aquabloc II cartridge elements repel water and remove contaminants from fuel down to two micron (nominal). They are waterproof and effective longer then water absorbing elements.Turbine series filters are available in sizes to fit any application and are easy to service. MA models are UL Listed and Coast Guard approved for use on boats for hire and use a metal bowl.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.