This item is Discontinued.

Rad Sportz Max Racer Pro Bike Trainer - Convert Bicycle into Stationary Exercise Bike for Indoor Riding Blue 83-DT5070

This item is Discontinued.

Rad Sportz

Max Racer Pro Bike Trainer - Convert Bicycle into Stationary Exercise Bike for Indoor Riding Blue (Discontinued)

Mfr # 83-DT5070
Zoro # G209981619
UPC # 613103040950
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-DT5070
Zoro #
G209981619
UPC #
613103040950
Country of Origin
China

Dimensions

Length
23 in
Width
20 in
Height
9 in

Details

Material
Painted Steel, Plastic, and Aluminum
Color
Blue

Description

Enjoy riding your bicycle all year round with the Max Racer Pro Bike Trainer by Rad Cycle. This indoor bike trainer stand allows you to train safely, away from high traffic areas and in all kinds of weather. This stationary bike stand features extra-wide legs and a sturdy frame for maximum stability. The bicycle trainer is extremely light and can be folded for travel or storage. For the beginner to the indoor cycling expert, this bike trainer stand is perfect for year-round fitness. IMPORTANT: Rad Cycle is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Rad Cycle and ONLY Bike Stands by Rad Cycle is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • • INDOOR BIKE TRAINER - Convert any bike with 700cc, 26-inch, or 27-inch tires into a bike trainer stand for indoor riding in any weather. This bike stand for exercise lets you train on your bicycle all year round.
  • • ADJUSTABLE RESISTANCE - The bicycle stand features a magnetic roller on the rear tire that can be set to the resistance you desire by turning the knob to add or reduce tension against your wheel, so you control how challenging your workout is.
  • • QUICK RELEASE AXLE - This stationary bike converter has hubs that fit any bike with a quick release skewer already on their rear tire and includes a quick release skewer so you can convert any beach, road, or mountain bike's rear axle to fit this trainer.
  • • STABLE AND PORTABLE - This bicycle trainer features extra wide legs and a sturdy frame for maximum stability. The bike stand is also extremely light and can be folded for travel or storage for your convenience.
  • • PRODUCT DETAILS - Materials: Steel, Plastic, and Aluminum. Dimensions: (L) 21.25" x (W) 15" x (H) 18". Bike Stationary Stand for Indoor Riding. Fits Bikes with 700cc, 26-inch, or 27-inch Quick-Release Tires. Maximum Weight Capacity: 275lbs. Color: Blue.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.