Zoro Homepage

Garage Hooks 2-Pack - Storage for Tools, Hoses, & Equipment - 100lbs Capacity by, 2PK

  • Mfr # 83-ST5254

  • Zoro # G214005935


product price: $21.59
/pk 2, $10.80/ea

Key Features

Basic Hook Material
Steel
Hook Base Width
3 in
Color
Black
Depth
25 in
Overall Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-ST5254
Zoro #
G214005935
UPC #
197315007456
Country of Origin
China

Dimensions

Hook Base Width
3 in
Depth
25 in
Overall Length
15.25 in

Details

Basic Hook Material
Steel
Color
Black

Description

Organize any area of your home or garage and free up valuable floor space with the Garage Hooks 2-Pack by Rad Sportz. With a 100-pound capacity, you can use these multipurpose wall hooks for hanging heavy items like yard equipment, ladders, folding chairs, hoses, or power tools, or even as a wheelbarrow hanger or bike wall mount. These garage organization hooks can be mounted to hardwood, studded, block, or brick walls in your garage, shop, basement, shed, utility room, or any other area that requires a heavy-duty storage solution.IMPORTANT: Rad Sportz is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Rad Sportz and ONLY Garage Hooks Heavy Duty by Rad Sportz are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Rad Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Keep any area of your garage or home tidy and well-organized with this set of 2 heavy-duty storage hangers
  • •These storage hooks feature protective foam padding that helps prevent your items from being scratched while freeing up vital floor space
  • •Use these multipurpose hooks for hanging heavy items like ladders, folding chairs, shovels, hoses, or power tools as well as for bike or kayak storage
  • •These heavy-duty garage storage hooks are made of sturdy powder-coated steel that is built to last, and have a 100-pound weight capacity
  • •The cable J hooks come with an instruction manual and installation hardware; they can be mounted right onto hardwood, studded, block, and brick walls with minimal assembly or tools required
  • •Materials: Powder-Coated Steel and Foam
  • •Dimensions: Each Hook: (L) 15.25 x (W) 3 x (H) 25-inches; Weight Capacity: 100-pounds Per Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.