Kayak Anchor - 3.5lb Folding Kit with 40ft Marine Rope for Paddle Board by Green

  • Mfr # 83-7004

  • Zoro # G613878376


product price:  $29.95
/ea

Key Features

Material
Galvanized Steel
Length
11 in
Width
11.4 in
Depth
12.5 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-7004
Zoro #
G613878376
UPC #
196593995592
Country of Origin
China

Dimensions

Length
11 in
Width
11.4 in
Depth
12.5 in

Details

Material
Galvanized Steel
Color
Green

Description

Anchoring your kayak, canoe, paddleboard, jet ski, or other personal watercraft is easy with the Paddleboard Anchor Kit by RAD Sportz. This small anchor for kayak is made from tough galvanized steel, with a compact foldable design and a padded carrying bag for on-the-go portability. The jet ski anchor kit also comes with a 40-foot length of marine grade rope, a floatation buoy, and a snap hook for easy connection to your vessel. RAD Sportz is your source for jet ski accessories and SUP accessories for paddle board enthusiasts in search of quality construction and smart design.Important: RAD Sportz is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of RAD Sportz and only Kayak Accessories Fishing Anchor by RAD Sportz are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. RAD Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This versatile 3.5-pound PWC anchor is perfect for securing kayaks, SUPs, jet skis, canoes, or paddle boards
  • •The paddle board anchor is made from rust-resistant galvanized steel, with 40-feet of marine grade rope, a PVC flotation buoy, and a stainless-steel snap hook
  • •The canoe anchor collapses to a compact 3 -inches by 12.5-inches for efficient storage in the padded carry bag, which prevents the SUP anchor from scratching your watercraft
  • •This paddleboard anchor has a bright neon green finish for easy visibility in aquatic conditions
  • •Materials: Galvanized Steel
  • •Dimensions: (L) 11 x (W) 11 x (H) 12.5-inches; Collapsed: (L) 3 x (W) 3 x (H) 12.5-inches; Buoy: (D) 0.27 x (H) 0.47-inches; Includes Jetski Anchor, 40ftx7mm Rope, PVC Buoy, Snap Hook and Storage Bag
  • •Color: Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.