This item is Discontinued.

Rad Sportz RAD Cycle Products 83-DT5237 2007 Products Highest Quality Rail Mount Heavy Duty Bike Hoist & Ladder Lift 83-DT5237

This item is Discontinued.

Rad Sportz

RAD Cycle Products 83-DT5237 2007 Products Highest Quality Rail Mount Heavy Duty Bike Hoist & Ladder Lift (Discontinued)

Mfr # 83-DT5237
Zoro # G204159822
UPC # 885165574142
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-DT5237
Zoro #
G204159822
UPC #
885165574142
Country of Origin
China

Description

Introducing the premium 'Rail Mount' bike hoist by RAD Cycle Products. This all new design makes installation easier, is more stylish, and allows more flexibility once the hoist has been mounted. The unique rail system allows you to mount the system either parallel or horizontal to the ceiling joists-something that cannot be done with standard hoists. In addition, the spacing (distance between hooks) is fully adjustable which allows the user to use the same hoist for different size bicycles. To top it off, it is made of heavy gauge aluminum that won't rust and was designed to last for a lifetime.Features
  • Hooks are designed with a rubber coating to protect your bicycle from scratches
  • For Ceilings up to 12ft
  • Safe locking mechanism prevents accidental release
  • Raise your bike to the ceiling with ease
  • RAD Cycles exclusive rope is thicker and won't fray
  • Premium Bike and ladder lift for garage storage
  • Mounts parallel or perpendicular to joists
  • 2007 Products Highest Quality Rail Mount Heavy Duty Bike Hoist and Ladder Lift
Specifications
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.