This item is Discontinued.

Rad Sportz RAD Sportz 83-DT5002 1003 Kayak & Canoe Lift Hoist for Garage - 125 lbs 83-DT5002

This item is Discontinued.

Rad Sportz

RAD Sportz 83-DT5002 1003 Kayak & Canoe Lift Hoist for Garage - 125 lbs (Discontinued)

Mfr # 83-DT5002
Zoro # G204014824
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-DT5002
Zoro #
G204014824
UPC #
-
Country of Origin
Unknown

Description

There's no such thing as not enough room for another kayak, canoe, or ladder. Store your kayak overhead and out of the way. Smooth pulleys and latches make lifting even the heavy kayaks super easy. The exclusive rope locking mechanism prevents unwanted release and can suspend one product - 125 lb. load limit. Please note, you can mount this item as pictured on a 2 X 4 and screw the 2 X 4 to the joist or mount it right to the joist itself. Buy with confidence!

Specifications
  • Capacity: 125 lbs
  • Weight: 8 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.