Ski/Snowboard Wall Mount - Garage Organizer for Sports Equipment or Yard Tools by

  • Mfr # 83-SS1000

  • Zoro # G914005907


product price:  $48.19
/ea

Key Features

Color
Black
Width
8.7 in
Depth
2.4 in
Material
Metal
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-SS1000
Zoro #
G914005907
UPC #
196593701766
Country of Origin
China

Dimensions

Width
8.7 in
Depth
2.4 in
Length
48 in

Details

Color
Black
Material
Metal

Description

Optimize your garage shelving and free-up floor space with the Ski Rack for Garage Wall by Rad Sportz. This heavy-duty ski wall mount has 6 sturdy double hooks that can be used to store skis and snowboards, or you can use this versatile rack as a garage tool organizer to store shovels and other yard tools, as well as folding chairs, strollers, or power tools. Constructed of steel metal that is powder-coated to resist rust or scratching, this ski rack has a weight capacity of 265-pounds and comes with all the necessary mounting hardware.IMPORTANT: Rad Sportz is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Rad Sportz and ONLY the Sporting Equipment and Tool Organizer Wall Mount by Rad Sportz is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Rad Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Free-up floor space and optimize organization with this easy to assemble ski and snowboard rack
  • •This versatile rack shelf has 6 sturdy double hooks that can be used to store skis and snowboards as well as folding chairs, strollers, shovels, and other power and garden tools
  • •The two-pronged hooks can be snapped onto any part of the base for adjustable spacing to suit your individual storage needs
  • •This heavy-duty ski rack wall organizer has a total weight capacity of 265-pounds and is constructed from steel metal that is coated to resist rust or scratches
  • •This garage organization rack comes with all of the hardware required to securely mount it, including quality metal screws and sturdy wall anchors
  • •Materials: Anti-Rust Scratch-Resistant Heavy-Duty Steel Metal
  • •Dimensions: Overall - (L) 48 x (W) 8.7 x (H) 2.4-inches; Hooks - (L) 8.7-inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.