
Walking Pad - Under Desk Treadmill with LED Display - Portable Treadmill by White
Mfr # 80-5213
Zoro # G814005922
Key Features
Specifications
Product Information
Dimensions
Details
Description
Staying active is easier than ever with the Desk Treadmill for Office Under Desk by RAD Sportz. This walking treadmill is perfect for exercising while you work at a standing desk or in front of the television, with a compact design perfect for small spaces and built-in wheels for easy storage under your couch or bed. This easy to use indoor treadmill requires no assembly, and has a LED display that shows your workout time, milage, speed, and calories burned, so you can easily keep track of your mini walking pad workouts. RAD Sportz is your source for walking pads and other workout equipment that make home fitness easy and fun.Important: RAD Sportz is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of RAD Sportz and only Treadmills for Home Small by RAD Sportz are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. RAD Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •This desk treadmill features a versatile speed of 0.62 - 3.8 mph (1 - 6 kmph), a 5-layer anti-slip belt, and a quiet 600W motor for low noise during use
- •This compact treadmill is lightweight and portable with wheels, so you can easily store the under desk walking pad underneath a bed or sofa when your workout is done
- •The remote control allows you to start the small treadmill with the push of a button, with 6 pre-set exercise programs to take the guesswork out of your fitness routine
- •The LED display on the under the desk treadmill pad displays your workout time, milage, speed, and calories burned, so you can easily keep track of your walk pad workouts
- •Materials: ABS Plastic, Polypropylene, Iron, and Copper
- •Dimensions: (L) 48 x (W) 19 x (H) 5-inches; Belt: (L) 39 x (W) 14-inches; Weight: 35.2lbs; Capacity: 220lbs; Remote Control Requires CR2032 Battery, Not Included
- •Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.