Zoro Homepage

Double Arm, Paint Shaker

  • Mfr # 1400DD

  • Zoro # G916474770


product price: $5,968.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
41 5/8 in
Overall Width
29 5/8 in
Timer Type
Digital
Frequency
60 Hz
Timer Intervals
3 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400DD
Zoro #
G916474770
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
41 5/8 in
Overall Width
29 5/8 in
Compatible Container Height - Minimum
4 in
Compatible Container Height - Maximum
11 in
Compatible Container Size
1 gal
Overall Height
31 1/2 in

Details

Item
Paint Shaker
Timer Type
Digital
Frequency
60 Hz
Timer Intervals
3 min
Arm Type
Twin-Arm
Operating Voltage
110V
Features
Automatic Stop, Explosion-Proof, Paint Shakers
Product Type
Vibrating Paint Shaker
Series
1400
Standards
ANSI/UL STD 1450, CAN/US C22.2 STD No. 681
Power Source
Electric
Load Capacity
18 lb

Description

Paint Shaker, Features Automatic Stop, Explosion-Proof, Paint Shakers, Standards ANSI/UL STD 1450, CAN/US C22.2 STD No. 681, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.