Lid Press Counter Mount
Mfr # 5080-03
Zoro # G4302961
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Application
Closes Gallons, Pints & Half-Pint Containers, Quarts
Compatible Container Size
0.5 pt, 1 pt, 1 qt, 1 gal
Base Type
Counter-Mount Base
Compatible Container Material
Hybrid, Metal, Plastic
Product Type
Lid Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080-03
Zoro #
G4302961
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Container Size
0.5 pt, 1 pt, 1 qt, 1 gal
Details
Item
Paint Lid Press
Application
Closes Gallons, Pints & Half-Pint Containers, Quarts
Base Type
Counter-Mount Base
Compatible Container Material
Hybrid, Metal, Plastic
Product Type
Lid Press
Description
Lid Press Counter Mount, Application Close Gallons, Quarts, Pints & Half-Pint Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.