Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Mixer, 20 1/2" H, 110V

  • Mfr # 01015PB

  • Zoro # G013780248


product price: $3,139.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Features
Automatic Stop
Voltage
110V
Overall Height
20 1/2 in
Overall Depth
21 1/2 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01015PB
Zoro #
G013780248
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 1/2 in
Overall Depth
21 1/2 in
Overall Width
15 in
Compatible Container Size
1 gal

Details

Item
Paint Mixer
Features
Automatic Stop
Voltage
110V
Timer Type
Push Button
Power Source
Electric
Operating Voltage
110V

Description

Paint Mixer, Features Automatic Stop, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.