Zoro Homepage

Paint Mixer, 23" H, 110V

  • Mfr # 01015PBSQ

  • Zoro # G813780226


product price: $3,616.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Voltage
110V
Features
Automatic Stop
Compatible Container Size
1 gal
Overall Depth
22 3/8 in
Overall Width
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01015PBSQ
Zoro #
G813780226
UPC #
-
Country of Origin
United States

Dimensions

Compatible Container Size
1 gal
Overall Depth
22 3/8 in
Overall Width
16 1/2 in
Overall Height
23 in

Details

Item
Paint Mixer
Voltage
110V
Features
Automatic Stop
Timer Type
Push Button
Power Source
Electric
Operating Voltage
110V

Description

Paint Mixer, Features Automatic Stop, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.