Zoro Homepage

Paint Mixer, 53 11/16" H, 110V

  • Mfr # 0902500

  • Zoro # G713780197


product price: $21,701.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Voltage
110V
Features
Automatic Stop
Timer Type
Push Button
Compatible Container Size
5 gal
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0902500
Zoro #
G713780197
UPC #
-
Country of Origin
United States

Dimensions

Compatible Container Size
5 gal
Overall Depth
37 in
Overall Height
53 11/16 in
Overall Width
34 in

Details

Item
Paint Mixer
Voltage
110V
Features
Automatic Stop
Timer Type
Push Button
Power Source
Electric
Operating Voltage
110V

Description

Paint Mixer, Features Automatic Stop, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.