Zoro Homepage

Paint Shaker, 31 1/2" H, 110V

  • Mfr # 01400PB

  • Zoro # G214705309


product price: $4,917.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Voltage
110V
Standards
ANSI/UL STD 1450, Certified to CAN/US C22.2 STD No. 68
Frequency
60 Hz
Timer Type
Push Button
Compatible Container Height - Maximum
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01400PB
Zoro #
G214705309
UPC #
-
Country of Origin
United States

Dimensions

Compatible Container Height - Maximum
11 in
Overall Height
31 1/2 in
Overall Width
41 5/8 in
Compatible Container Size
1 gal
Overall Depth
29 5/8 in
Compatible Container Height - Minimum
4 in

Details

Item
Paint Shaker
Voltage
110V
Standards
ANSI/UL STD 1450, Certified to CAN/US C22.2 STD No. 68
Frequency
60 Hz
Timer Type
Push Button
Load Capacity
18 lb
Arm Type
Twin-Arm
Timer Intervals
6 min
Product Type
Vibrating Paint Shaker
Series
1400
Features
Automatic Stop
Power Source
Electric
Operating Voltage
110V

Description

Paint Shaker, Features Automatic Stop, Standards ANSI/UL STD 1450, Certified to CAN/US C22.2 STD No. 68, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.