Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05025-X1 Gyroscopic Paint Mixer, 5-gallon Shaker, Up to 125 lb

  • Mfr # 05025-X1

  • Zoro # G3472598


product price: $15,943.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Height
46 1/2 in
Width
35 in
Depth
34 in
Accommodates
5 gal Pails
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05025-X1
Zoro #
G3472598
UPC #
-
Country of Origin
United States

Dimensions

Height
46 1/2 in
Width
35 in
Depth
34 in
Compatible Container Size
5 gal
Compatible Container Height - Minimum
13 in
Compatible Container Height - Maximum
16 in
Overall Width
40 in
Overall Height
57 in
Overall Depth
37 1/2 in

Details

Item
Gyroscopic Paint Mixer
Accommodates
5 gal Pails
Voltage
110V
Style
Explosion Proof Electric
Includes
Power Cord
Product Type
Gyroscopic Paint Shaker
Power Source
Electric
Series
5025
Timer Type
No Timer
Standards
ANSI/UL STD 1450, CAN/US C22.2 STD No. 68
Load Capacity
125 lb
Frequency
60 Hz
Operating Voltage
110V

Description

The RADIA 05025-X1 Gyroscopic Paint Mixer is an explosion-proof, electric-powered mixer designed to handle 5-gallon pails for consistent and thorough paint blending. Operating on 110V, 60 Hz power, this unit supports containers ranging from 13 in. to 16 in. in height and has a maximum load capacity of 125 lb. The gyroscopic motion provides multidirectional mixing, ensuring uniform paint consistency. Constructed with heavy-duty materials and compliant with ANSI/UL STD 1450 and CAN/US C22.2 STD No. 68 standards, the unit includes a power cord and measures 57 in. high, 40 in. wide, and 37-1/2 in. deep.

Key Features:

  • Type: Explosion-proof electric gyroscopic paint mixer
  • Series: 5025
  • Power Source: 110V, 60 Hz electric operation
  • Container Compatibility: Accommodates 5-gallon pails, 13–16 in. height range
  • Load Capacity: Up to 125 lb
  • Mixing Motion: Gyroscopic for multi-axis blending
  • Timer: None (manual operation)
  • Includes: Power cord
  • Dimensions: 57 in. H × 40 in. W × 37-1/2 in. D
  • Construction: Designed for use in explosion-proof applications
  • Standards: Meets ANSI/UL STD 1450 and CAN/US C22.2 STD No. 68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.