Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.040 in Thick, 7/8 in Arbor Hole Size, 60 Grit
Mfr # 34162827
Zoro # G5134223
product price:Â $29.19
/pk 25, $1.17/eaKey Features
Wheel Type
Type 1
Overall Thickness
0.040 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34162827
Zoro #
G5134223
UPC #
884255012656
Country of Origin
Thailand
Dimensions
Overall Diameter
5 in
Overall Thickness
0.040 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Series
A60Q-BF
Description
Cut-Off Wheel,T1,5 In. x 7/8 In.,60 Grit,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.