Abrasive Cut-Off Wheel, Type 1, 4-1/2 in Dia, 0.040 in Thick, 7/8 in Arbor Hole Size, 60 Grit
- Mfr # 396110
- Zoro # G5134138
product price:Â
$
44.45
/pk of 25, $1.78/ea
Key Features
Wheel Type
Type 1
Overall Thickness
0.040 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396110
- Zoro #
- G5134138
- UPC #
- 884255012632
- Country of Origin
- Thailand
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.040 in
- Connector Size
- 7/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Series
- A60Q-BF
Description
Abrasive Cut-Off Wheel, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.