Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 60 Grit

  • Mfr # 34332944

  • Zoro # G5133727


product price:  $39.15
/pk 15, $2.61/ea

Key Features

Wheel Type
Type 1
Overall Thickness
0.045 in
Connector Size
7/8 in
Series
CA60Q-BFKA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34332944
Zoro #
G5133727
UPC #
884255021757
Country of Origin
Austria

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Series
CA60Q-BFKA

Description

Cut-Off Wheel,T1,5 In. x 7/8 In.,60 Grit,PK15, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.