Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 60 Grit

  • Mfr # 34332945

  • Zoro # G5133751


product price:  $72.99
/pk 15, $4.87/ea

Key Features

Wheel Type
Type 1
Overall Thickness
0.045 in
Connector Size
7/8 in
Series
CA60Q-BFKA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34332945
Zoro #
G5133751
UPC #
884255021771
Country of Origin
Austria

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Series
CA60Q-BFKA

Description

Abrasive Cut-Off Wheel, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.