Shop RADIAC ABRASIVES

Flap Disc, T27N, 4.5"x5/8"-11, 40 Grit, PK5, Abrasive Material: Zirconia Alumina

  • Mfr # 34333928

  • Zoro # G5133937


product price:  $27.15
/pk 5, $5.43/ea
Sold in multiples of 10 for $271.50

Key Features

Flap Disc Type
Type 27N
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34333928
Zoro #
G5133937
UPC #
884255021993
Country of Origin
Canada

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11

Details

Item
Flap Disc,T27N,4.5"x5/8"-11,40 Grit,PK5
Flap Disc Type
Type 27N
Abrasive Material
Zirconia Alumina
Grit
40
Series
Premium
Maximum Operating Speed
13,300 RPM

Description

Flap Disc,T27N,4.5 In.x5/8 In.-11,40 Grit,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.