Flap Disc, T29, 4.5" x 5/8"-11, 40 Grit, PK5

  • Mfr # 34335387

  • Zoro # G5134129


product price:  $16.89
/pk 5, $3.38/ea

Key Features

Flap Disc Type
Type 29A
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34335387
Zoro #
G5134129
UPC #
884255024871
Country of Origin
Czechia

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11

Details

Item
Flap Disc,T29,4.5" x 5/8"-11,40 Grit,PK5
Flap Disc Type
Type 29A
Abrasive Material
Zirconia Alumina
Grit
40
Series
Basic
Maximum Operating Speed
13,300 RPM

Description

Flap Disc,T29,4.5 In. x 5/8 In.-11,40 Grit,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.