Flap Disc, T29, 4.5" x 7/8", 80 Grit, PK10

  • Mfr # 34335390

  • Zoro # G5133410


product price: $48.55
/pk 10, $4.85/ea

Key Features

Flap Disc Type
Type 29A
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34335390
Zoro #
G5133410
UPC #
884255024932
Country of Origin
Czechia

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc,T29,4.5" x 7/8",80 Grit,PK10
Flap Disc Type
Type 29A
Abrasive Material
Zirconia Alumina
Grit
80
Series
Basic
Maximum Operating Speed
13,300 RPM

Description

Flap Disc,T29,4.5 In. x 7/8 In.,80 Grit,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.