Flap Disc, T29, 5" x 7/8", 40 Grit, PK10

  • Mfr # 34334423

  • Zoro # G5133812


product price: $70.49
/pk 10, $7.05/ea

Key Features

Flap Disc Type
Type 29A
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Ceramic
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34334423
Zoro #
G5133812
UPC #
884255023317
Country of Origin
Czechia

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Item
Flap Disc,T29,5" x 7/8",40 Grit,PK10
Flap Disc Type
Type 29A
Abrasive Material
Ceramic
Grit
40
Series
Premium
Maximum Operating Speed
12,250 RPM

Description

Flap Disc,T29,5 In. x 7/8 In.,40 Grit,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.