Shop RADIAC ABRASIVES
See all product information
Create Account
Flap Disc, T29, 7" x 5/8"-11, 40 Grit, PK5, Abrasive Material: Zirconia Alumina
- Mfr # 34334154
- Zoro # G5134040
product price:Â
$
42.29
/pk of 5, $8.46/ea
Key Features
Flap Disc Type
Type 29A
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34334154
- Zoro #
- G5134040
- UPC #
- 884255022815
- Country of Origin
- Czechia
Dimensions
- Overall Diameter
- 7 in
- Connector Size
- 5/8 in-11
Details
- Item
- Flap Disc,T29,7" x 5/8"-11,40 Grit,PK5
- Flap Disc Type
- Type 29A
- Abrasive Material
- Zirconia Alumina
- Grit
- 40
- Series
- Premium
- Maximum Operating Speed
- 8,600 RPM
Description
Flap Disc,T29,7 In. x 5/8 In.-11,40 Grit,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.