Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100% high visibility polyester mesh, Zipper Closure Closure, Green, Size L

  • Mfr # DSV220-L

  • Zoro # G002571543


product price: $15.25
/ea
Sold in multiples of 2 for $30.50

Key Features

Size
L
Color
Green
Material
100% high visibility polyester mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSV220-L
Zoro #
G002571543
UPC #
674326280615
Country of Origin
Taiwan, Province of China

Dimensions

Size
L

Details

Color
Green
Material
100% high visibility polyester mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107

Description

DEWALT® DSV220-L ANSI CLASS 2 ECONOMY MESH VEST L DEWALT® DSV220 CLASS 2 ECONOMY MESH VEST WITH ZIPPER CLOSURE WILL HELP PROTECT WORKERS WITH A BRAND NAME THEY KNOW AND TRUST. THE DSV220 IS BUILT WITH DURABLE STITCH REINFORCEMENT AT MAJOR STRESS POINTS PROVIDING GUARANTEED TOUGHTM PROTECTION. THE HIGH VISIBILITY MESH MATERIAL AND THE 2" SEWN ON REFLECTIVE TAPE HELPS PROVIDE VISIBILITY IN BOTH BRIGHT AND LOW LIGHT CONDITIONS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.