Zoro Homepage

100% polyester knit front, 100% polyester mesh back, Zipper Closure Closure, Green, Size 2X

  • Mfr # SV6WG2X

  • Zoro # G714564161


product price: $13.19
/ea

Key Features

Size
2X
Color
Green
Material
100% polyester knit front, 100% polyester mesh back
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107, Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV6WG2X
Zoro #
G714564161
UPC #
0674326353753
Country of Origin
China

Dimensions

Size
2X

Details

Color
Green
Material
100% polyester knit front, 100% polyester mesh back
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107, Type R Class 2

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Number of Pockets with Closure 4, Features The Contrasting Trim Combinations make Workers much more Noticeable in Low Light and Broad Daylight, Standards ANSI/ISEA 107 Type R Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.