Zoro Homepage

100% polyester knit front, 100% polyester mesh back, Zipper Closure Closure, Orange, Size 2X

  • Mfr # SV6WO2X

  • Zoro # G814564146


product price: $15.89
/ea

Key Features

Size
2X
Color
Orange
Material
100% polyester knit front, 100% polyester mesh back
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV6WO2X
Zoro #
G814564146
UPC #
0674326353814
Country of Origin
China

Dimensions

Size
2X

Details

Color
Orange
Material
100% polyester knit front, 100% polyester mesh back
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107

Description

Vest, Womens, CL2, HV Orange, 2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.