Zoro Homepage

100% Polyester Solid Knit Front, 100% Polyester Mesh Back, Zipper Closure, Green, Size M

  • Mfr # SV63WGM

  • Zoro # G014564175


product price: $22.39
/ea

Key Features

Size
M
Color
Green
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV63WGM
Zoro #
G014564175
UPC #
0674326353906
Country of Origin
China

Dimensions

Size
M

Details

Color
Green
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper
Standards
ANSI/ISEA 107

Description

High-Visibility Vest, ANSI Class 3, Vest Size M, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Number of Pockets with Closure 5, Features High-Speed Traffic, High-Risk Environments and where the Worker must be Visible through a Full Range of Motions at a Minimum of 1,280 ft (390 Meters), Standards ANSI/ISEA 107 Type R Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.