Zoro Homepage

100% Polyester Solid Knit Front, 100% Polyester Mesh Back, Zipper Closure, Orange, Size M

  • Mfr # SV63WOM

  • Zoro # G114564143


product price: $22.39
/ea

Key Features

Size
M
Color
Orange
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV63WOM
Zoro #
G114564143
UPC #
0674326353968
Country of Origin
China

Dimensions

Size
M

Details

Color
Orange
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper
Standards
ANSI/ISEA 107

Description

Vest, Womens, CL3, HV Orange, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.