242567 Dewalt General Utility Synthetic Leather Palm Work Glove - Black; Large
- Mfr # 242567
- Zoro # G503719420
product price:Â
$
34.59
/ea
Key Features
Color
Black
Cuff Style
Hook and Loop Closure
Glove Length
8.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242567
- Zoro #
- G503719420
- UPC #
- 674326249681
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Glove Length
- 8.8 in
Details
- Color
- Black
- Cuff Style
- Hook and Loop Closure
Description
Features
- With PVC overlays in key stress areas
- Double stitch on overlays, english thumb
- Standard hook & loop cloth pull strap with neoprene wrist
- Back 4 way stretch spandex back with foam padded knuckle guard
- PVC reinforced thumb crotch
- Color: Black
- Material: Synthetic Leather
- Size: Large
- Weight: 1.36 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.