Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2XL Class Type R Class 2 1 horizontal stripe Back, , Zipper

  • Mfr # SV2ZOS2X

  • Zoro # G206376838


product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns

Key Features

Size
2XL
Material
100% polyester solid knit, 100% polyester mesh
Back Stripe Pattern
1 horizontal stripe
Closure Type
Zipper
ANSI Class
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZOS2X
Zoro #
G206376838
UPC #
674326235608
Country of Origin
China

Dimensions

Size
2XL
Length
11 in

Details

Material
100% polyester solid knit, 100% polyester mesh
Back Stripe Pattern
1 horizontal stripe
Closure Type
Zipper
ANSI Class
Type R Class 2
Number of Pockets with Closure
2
Covered Pocket Locations
1 upper left front, 1 lower right inside
Reflective Stripe Main Color
silver
Total Number of Pockets
2
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange

Description

Radians sv2z economy class 2 solid safety vest with zipper, hi-viz orange, 2xl radians sv2z economy class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor. features: zipper closure 2" reflective material tape 2 pockets: 1 upper left front, 1 lower right inside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.