Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians 2XL High Visibility Vest, with Zipper SV2ZOM2X

2XL High Visibility Vest, with Zipper (Discontinued)

  • Mfr # SV2ZOM2X
  • Zoro # G9054211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZOM2X
Zoro #
G9054211
UPC #
674326235462
Country of Origin
China

Dimensions

Fits Chest Size
3"

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2010
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 3 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.