Zoro Homepage

300D woven polyester front with polyester mesh back, Zipper Closure, Green, Size M

  • Mfr # SV55W-2ZGD-M

  • Zoro # G914564176


product price: $58.19
/ea

Key Features

Size
M
Color
Green
Material
300D woven polyester front with polyester mesh back
Closure Type
Zipper
Standards
ANSI/ISEA 107, Type R, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV55W-2ZGD-M
Zoro #
G914564176
UPC #
0674326376462
Country of Origin
China

Dimensions

Size
M

Details

Color
Green
Material
300D woven polyester front with polyester mesh back
Closure Type
Zipper
Standards
ANSI/ISEA 107, Type R, Class 2

Description

High-Visibility Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Number of Pockets with Closure 10, Features Back Plan or Tablet Pocket, Grommeted Pockets, Multi-Function Pockets, Radio Pocket, Spray or Water Bottle Pockets, Standards ANSI/ISEA 107 Type R Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.