
300D woven polyester front with polyester mesh back, Zipper Closure, Orange, Size XL
Mfr # SV55W-2ZOD-XL
Zoro # G114564167
product price: $53.39
/eaKey Features
Size
XL
Color
Orange
Material
300D woven polyester front with polyester mesh back
Closure Type
Zipper
Standards
ANSI/ISEA 107, Type R, Class 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV55W-2ZOD-XL
Zoro #
G114564167
UPC #
0674326376547
Country of Origin
China
Dimensions
Size
XL
Details
Color
Orange
Material
300D woven polyester front with polyester mesh back
Closure Type
Zipper
Standards
ANSI/ISEA 107, Type R, Class 2
Description
Vest, Womens, SV55W, CL2, HV Orange, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.