Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3XL Class 2 , zipper 2 Pockets

  • Mfr # SV2ZGS3X

  • Zoro # G506376682


product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns

Key Features

Size
3XL
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Reflective Stripe Width
2 inches
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV2ZGS3X
Zoro #
G506376682
UPC #
674326235547
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 inches

Details

Standards
ANSI/ISEA 107
Color
Hi-Vis Green
ANSI Class
2
Closure Type
zipper
Total Number of Pockets
2
Covered Pocket Locations
1 upper left front, 1 lower right inside
Reflective Stripe Color
silver
Fabric Construction
100% polyester solid knit, 100% polyester mesh
Number of Pockets with Closure
2

Description

Radians sv2z economy class 2 solid safety vest with zipper, hi-viz green, 3xl radians sv2z economy class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor. features: zipper closure 2" reflective material tape 2 pockets: 1 upper left front, 1 lower right inside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.