Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians 3XL High Visibility Vest, Green SV2GM3X

3XL High Visibility Vest, Green (Discontinued)

  • Mfr # SV2GM3X
  • Zoro # G9054351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2GM3X
Zoro #
G9054351
UPC #
674326223506
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
32 in
Length
9 in
Minimum Chest Size
26 in
Maximum Chest Size
26 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
Excellent Choice for Extreme Work Environments Like Asphalt Paving, Protection for Short-Term Labor
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Reflective Stripe Color
Silver
Number of Inside Pockets
1
Includes LED Lights
No
Fabric Construction
Solid
Number of Outside Pockets
1
Fall Protection Compatible
No
Total Number of Pockets
2
Reflective Stripe Location
Chest, Waist
Pocket Location
Inside Waist, Left Chest

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 32 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.