Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3XL High Visibility Vest, Silver

  • Mfr # SV4GM3X

  • Zoro # G9054491


product price: $12.19
/ea

Key Features

Color
Lime
ANSI Class
Type R Class 2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4GM3X
Zoro #
G9054491
UPC #
674326234311
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
32 in
Vest Size
3XL
Length
11 13/32 in
Width
8.8
Maximum Chest Size
32 in
Reflective Stripe Width
2 in
Minimum Chest Size
32 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
Type R Class 2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
5 Point Break Away at Shoulders, Sides and Front Closure
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Pocket Location
Left Chest, Right Chest
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Fabric Construction
Solid
Breakaway
Yes
Fall Protection Compatible
No
Reflective Stripe Location
Chest, Waist
Number of Inside Pockets
2
Total Number of Pockets
3
Safety Features
Breakaway
Includes LED Lights
No
Number of Outside Pockets
1
ANSI Type
Type R

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 32 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 5 Point Break Away at Shoulders, Sides and Front Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.