Zoro Homepage

Long Sleeve Shirt, Type R Class 3, Birdseye Mesh, Hi-Vis Green, 3X

  • Mfr # ST21-3PGS-3X

  • Zoro # G8585631


product price: $19.59
/ea

Key Features

Size
3X
Material
Birdseye Mesh
Color
Hi-Vis Green
Back Stripe Pattern
U
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21-3PGS-3X
Zoro #
G8585631
UPC #
674326242088
Country of Origin
China

Dimensions

Size
3X
Length
10.8
Fits Chest Size
28 in
Overall Length
10.8
Overall Height
1.4
Width
8.6
Overall Width
8.6
Height
1.4
Reflective Stripe Width
2 in
Maximum Chest Size
28 in

Details

Item
Long Sleeve Shirt
Material
Birdseye Mesh
Color
Hi-Vis Green
Back Stripe Pattern
U
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Class
Type R Class 3
Stripe Color
Silver
Closure Type
Pullover
Fabric Weight
0.71 lb
Gender
Unisex
Features
Max-Dri(TM) Moisture Wicking Mesh Technology; Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.; Pockets: 1 Upper Left Front.; Materials: 100% Polyester Birds-Eye Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Pockets
1
Traffic Safety Vest Color
Hi-Vis Green
Sleeve Type
Long
Moisture-Wicking
Yes
Front Closure Type
Pullover
Series
ST12
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Wind-Resistant
Yes
Type
T-Shirt
Reflective Stripe Main Color
Green

Description

Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester Mesh, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size 3XL, Fabric Weight 0.71 lb, Standards ANSI/ISEA 107-2036, Sleeve Type Long, Maximum Chest Size 28 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 81 9/32 in, Moisture-Wicking Yes, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.