5XL High Visibility Vest, Green
Mfr # SV4GM5X
Zoro # G9054507
product price: $12.19
/eaKey Features
Color
Lime
ANSI Class
Type R Class 2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV4GM5X
Zoro #
G9054507
UPC #
674326234335
Country of Origin
China
Dimensions
Size
5XL
Fits Chest Size
36 in
Vest Size
5XL
Length
11 in
Width
9
Minimum Chest Size
36 in
Reflective Stripe Width
2 in
Maximum Chest Size
36 in
Description
High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 5 Point Break Away at Shoulders, Sides and Front Closure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.