Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A6 Cut Glove Small White KAMORI Driver

  • Mfr # RWG58S

  • Zoro # G615223020


product price: $18.29
/pr
Sold in multiples of 12 for $219.48

Key Features

Glove Liner Material
Kevlar®
Thumb Style
Keystone
Color
White
Glove Size
S
Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG58S
Zoro #
G615223020
UPC #
0674326375472
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Glove Liner Material
Kevlar®
Thumb Style
Keystone
Color
White
Material
Goatskin

Description

Pair KAMORI A6 White Grain Goatskin Driver - Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.