Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessories Retractor Tool Lanyard Accessory-3 Pack

  • Mfr # RRT-MLTLAN

  • Zoro # G900760230


product price: $14.39
/ea

Key Features

Length
3
Features
Side release lanyard accessory.; 3 pack of lanyards using the Quick Connect system allows the user to switch out tools without having to remove or reinstall the full retractable.; Each lanyard is marked with the recommended partnering tool tethers.
Height
8
Width
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRT-MLTLAN
Zoro #
G900760230
UPC #
674326350295
Country of Origin
United States

Dimensions

Length
3
Height
8
Width
0.7

Details

Item
Accessories Retractor Tool Lanyard Accessory-3 Pack
Features
Side release lanyard accessory.; 3 pack of lanyards using the Quick Connect system allows the user to switch out tools without having to remove or reinstall the full retractable.; Each lanyard is marked with the recommended partnering tool tethers.

Description

The combination of Radians new tether vests and retractable tethers give you everything you need to conveniently access and secure tools and accessories. This helps avoid tool drops, which can also be dangerous to others if you’re on scaffolding or ladders. Available for a variety items you need on the jobsite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.