Zoro Homepage

Adjustable Safety Vest, XL/3XL, Polyester, Green, Zip-N-Rip

  • Mfr # DSV421-XL/3X

  • Zoro # G514149353


product price: $26.99
/ea

Key Features

Size
XL/3XL
Material
100% high visibility polyester mesh
ANSI Class
Type R Class 2
Closure Type
Zip-N-Rip Closure
Reflective Stripe Color
Contrast black (3" trim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSV421-XL/3X
Zoro #
G514149353
UPC #
674326280752
Country of Origin
China

Dimensions

Size
XL/3XL
Length
12.6 in
Reflective Stripe Width
2 in

Details

Material
100% high visibility polyester mesh
ANSI Class
Type R Class 2
Closure Type
Zip-N-Rip Closure
Reflective Stripe Color
Contrast black (3" trim)
ANSI Type
Type R
Standards
ANSI/ISEA 107
Color
Green
Breakaway
Yes

Description

The DeWALT DSV421 class 2 adjustable breakaway vest will help protect workers with a brand name they know and trust. The DSV421 is built with durable stitch reinforcement at major stress points providing Guaranteed Tough protection. The patented Zip-N-Rip front closure and drop shoulder breakaway system provide a comfortable and adjustable fit. The high visibility mesh material and the 2 in sewn on reflective tape with contrasting trim helps provide visibility in both bright and low light conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.